Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco SST-60 Stock Pot W/ Cover, 60 Qt.

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Winco SST-60 Stock Pot W/ Cover, 60 Qt.

Item #: WBB1359448

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $295.61 Save up to 43%
Price: $ 167.95
Product Information
Customer Review
Product Q&A
Winco SST-60 Stock Pot W/ Cover, 60 Qt.

Stainless Steel Stock Pot 60 Qt W/Cover 17 3/4" x 14 1/8.



Product Specifications

    • BRANDWinco
    • MANUFACTURERS PART NUMBERSST-60
    • DESCRIPTIONStainless Steel Stock Pot 60 Qt w/ Cover, 17-3/4 x 14-1/8 Inches

    • DEPTH INCHES14-1/8
    • DIAMETER INCHES17-3/4
    • CAPACITY QUARTS60
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed