discount codeFree shipping over 300

Applied at checkout

Carlisle 61232 - Stock Pot 40 Qt., Aluminum

Carlisle 61232 - Stock Pot 40 Qt., Aluminum

Item #: WBB632368

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $102.95

Quantity

Popular item in this category

Carlisle 61240 - Stock Pot 60 Qt., Aluminum

Usually ships in 3 to 6 days

Not Yet Rated

$114.95

Customers Also Viewed

Stock Pot 40 Qt. - Aluminum

Features:

  • Standard weight satin finish cookware offers long lasting performance
  • Available in a variety of sizes for every cooking application
  • Heavy-duty 3003 aluminum construction and extra thick base for superior thermal conductivity
  • Reinforced beadless rim resists dents and is easy to clean
  • NSF Listed

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER61232
  • DESCRIPTIONStock Pot 32 qt - Aluminum, 14 Diameter Inches

  • DEPTH INCHES13- 9/64
  • DIAMETER INCHES14
  • CAPACITY QUARTS40
  • CONSTRUCTION3003 Aluminum
  • PACKAGE QUANTITY1
  • APPROVALS OR CERTIFICATIONSNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 61232 - Stock Pot 40 Qt., Aluminum

Carlisle 61232 - Stock Pot 40 Qt., Aluminum

Item #: WBB632368

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top