Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy EWC60 - 16" Pot & Pan Cover - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Alegacy EWC60 - 16" Pot & Pan Cover - Pkg Qty 12

Item #: WBB299772

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$23.75 each

Sold in packages of 12

Price: $285.00
Product Information
Customer Review
Product Q&A
16" Pot & Pan Cover

Snug fitting covers made of 3004 aluminum material with securely riveted plated steel handles.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBEREWC60
    • DESCRIPTIONProfessional Aluminum Sauce Pans Covers to Fit

    • DIAMETER INCHES16
    • CONSTRUCTIONAluminum
    • GAUGE12
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed