Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy EWDBI20 - 20 Qt. Double Boiler Inset Only

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Alegacy EWDBI20 - 20 Qt. Double Boiler Inset Only

Item #: WBB299768

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 74.95
Product Information
Customer Review
Product Q&A
20 Qt. Double Boiler Inset Only

Double broiler for preparing delicate sauces and scorch proof liquids. made of. 125 material.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBEREWDBI20
    • DESCRIPTIONProfessional Aluminum Double Boiler Inset Only

    • DEPTH INCHES12
    • CAPACITY QUARTS17-1/2
    • CONSTRUCTIONAluminum
    • GAUGE8
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed