Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy B0120 - Wire Fry Baskets, 11-1/2" Diameter - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Alegacy B0120 - Wire Fry Baskets, 11-1/2" Diameter - Pkg Qty 12

Item #: WBB299762

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.50 each

Sold in packages of 12

Price: $138.00
Product Information
Customer Review
Product Q&A
Wire Fry Basket - 11-1/2" Dia.

Wire Fry baskets made with nickel plated wire frame. The medium mesh basket has a securely welded handle.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERB0120
    • DESCRIPTIONFry Basket
    • DIAMETER INCHES11-1/2
    • CONSTRUCTIONWire Mesh
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed