Take 15% off your entire order!

Offer applied at checkout

Vollrath, Wear-Ever Egg Poacher Set, 56507, 4 Pc

Vollrath, Wear-Ever Egg Poacher Set, 56507, 4 Pc

Item #: WBB1225520

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Wear-Ever Egg Poacher Set, 56507, 4 Pc

Features:
  • Designed for medium to heavy use
  • The classic 8" natural finish fry pan comes with the exclusive Cool Handle
  • Replacement cups and covers available
  • Quick-release cup surfaces with non-stick coating increase efficiency

Product Specifications

  • BRANDVollrath®
  • MANUFACTURERS PART NUMBER56507
  • DESCRIPTIONWear-Ever Egg Poacher Set
  • PACKAGE QUANTITY1
  • SYMBOLSMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Egg Poacher 8 Hole Plate - Half Size - Pkg Qty 6

Item #: B212140

Not Yet Rated

Usually ships in 5 to 8 days

$335.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Wear-Ever Egg Poacher Set, 56507, 4 Pc

Vollrath, Wear-Ever Egg Poacher Set, 56507, 4 Pc

Item #: WBB1225520

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant