Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy AFP30 - 12" Optima® Iii Natural Aluminum Fry Pan - Pkg Qty 6
See all 126 items in product family

Alegacy AFP30 - 12" Optima® Iii Natural Aluminum Fry Pan - Pkg Qty 6

Item #: WBB299862

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.25 each

Sold in packages of 6

Price: $97.50
Product Information
Customer Review
Product Q&A
12" Optima® III Natural Aluminum Fry Pan

Aluminum fry pan made of 3000 material with a natural finish for ease of cooking.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERAFP30
    • DESCRIPTIONOptima III Natural Aluminum Fry Pans, 12 Top Dia. x 93/4 Bottom Dia. Inches
      <
    • DEPTH INCHES2-1/4
    • DIAMETER INCHES12
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1
    • BOTTOM DIAMETER INCHES9-3/4
    • TOP DIAMETER INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed