Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14" Excalibur Coated Stainless Steel Fry Pan - 2-1/2" Deep - Pkg Qty 4
See all 31 items in product family

14" Excalibur Coated Stainless Steel Fry Pan - 2-1/2" Deep - Pkg Qty 4

Item #: WBB299654

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$60.95 each

Sold in packages of 4

Price: $243.80
Product Information
Customer Review
Product Q&A
14" Excalibur Coated Stainless Steel Fry Pan - 2-1/2" Deep

Our rugged 18/8 stainless steel fry pans are available with Excalibur coated. Feature helper handle. NSF listed.

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERSFC-14
    • DESCRIPTION14 Inches Excalibur Coated SuperSteel Fry Pans - 2-1/2 Inches Deep

    • DEPTH INCHES2-1/2
    • DIAMETER INCHES14
    • CONSTRUCTION18/8 Stainless Steel
    • PACKAGE QUANTITY1
    • INSIDE SURFACEExcalibur Coating

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed