Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy SEW1035 - 14" PTFE Xtra Fry Pan - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 102 items in product family

Alegacy SEW1035 - 14" PTFE Xtra Fry Pan - Pkg Qty 6

Item #: WBB299792

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$56.95 each

Sold in packages of 6

Price: $341.70
Product Information
Customer Review
Product Q&A
14" PTFE Xtra Fry Pan

PTFE Xtra fry pans made of 3004 Aluminum Dent resistant and even heat distribution stamped steel handle and aircraft alloy rivet.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERSEW1035
    • DESCRIPTIONTeflon XTRA Fry Pans, 14 Top Dia. x 11 Bottom Dia. Inches

    • DEPTH INCHES2-7/16
    • DIAMETER INCHES14
    • CONSTRUCTIONAluminum
    • GAUGE7
    • PACKAGE QUANTITY1
    • BOTTOM DIAMETER INCHES11
    • TOP DIAMETER INCHES14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed