Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy 21SSFP11 - 21CT Stainless Steel Fry Pan 11"

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Alegacy 21SSFP11 - 21CT Stainless Steel Fry Pan 11"

Item #: WBB299972

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($148.50)

Price: $24.75
Product Information
Customer Review
Product Q&A
21CT Stainless Steel Fry Pan 11"

. 8mm to 1mm thick fry pans with 3mm aluminum and. 8mm 18/8ss sandwiched bottom for induction.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBER21SSFP11
    • DESCRIPTIONStainless Steel Fry Pan
    • DEPTH INCHES2
    • DIAMETER INCHES11
    • CONSTRUCTION21/0 Stainless Steel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed