Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy 21SSFP8 - 21CT Stainless Steel Fry Pan, 8" - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Alegacy 21SSFP8 - 21CT Stainless Steel Fry Pan, 8" - Pkg Qty 6

Item #: WBB299970

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.25 each

Sold in packages of 6

Price: $85.50
Product Information
Customer Review
Product Q&A
21CT Stainless Steel Fry Pan 8"

. 8mm to 1mm thick fry pans with 3mm aluminum and. 8mm 18/8ss sandwiched bottom for induction.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBER21SSFP8
    • DESCRIPTIONStainless Steel Fry Pan
    • DEPTH INCHES1-3/4
    • DIAMETER INCHES8
    • CONSTRUCTION21/0 Stainless Steel
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed