Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy 21SSFPC11 - 21CT Stainless Steel Fry Pan PTFE Xtra 11"

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Alegacy 21SSFPC11 - 21CT Stainless Steel Fry Pan PTFE Xtra 11"

Item #: WBB299611

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($209.70)

Price: $34.95
Product Information
Customer Review
Product Q&A
21CT Stainless Steel Fry Pan PTFE Xtra 11"

. 8mm to 1mm thick fry pans with 3mm aluminum and. 8mm 21CT Stainless Steel sandwiched bottom for induction, non-stick coating for easy food release.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBER21SSFPC11
    • DESCRIPTIONTeflon Xtra Stainless Steel Fry Pans, 11 x 8-5/8 Diameter Inches

    • DEPTH INCHES2
    • DIAMETER INCHES11
    • CONSTRUCTION21/0 Stainless Steel
    • PACKAGE QUANTITY1
    • BOTTOM DIAMETER INCHES8-5/8
    • TOP DIAMETER INCHES11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed