Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
De Buyer 531420 - Country Pan, Blue Steel 8" Dia. x 15-5/8"L

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

De Buyer 531420 - Country Pan, Blue Steel 8" Dia. x 15-5/8"L

Item #: WBB2004441

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.95
Product Information
Customer Review
Product Q&A
De Buyer 531420 - Country Pan, Blue Steel 8" Diameter x 15-5/8"L

The country fry pan enables all styles of cooking: searing, sauteing, browning, simmering. Perfect when preparing large quantities. The high edge reduces food projections. Ideal for sauteed potatoes. Heats up quickly, uniform diffusion of heat, enables the Maillard reaction. Natural non-stick properties: gradual seasoning of the pan. Riveted iron handle with French-style curvature: solid, easy to handle and ergonomic. "Blue"steel is not painted or coated steel. It is simply a steel which has undergone a form of heat treatment which gives it its bluish colour, and which protects it temporarily against oxidation. Ideal for all styles of cooking including frying, searing, and simmering. High sides reduce the amount of splattering. Very good for sauteed potatoes. For all cook tops including moderate power induction. Extra-strong blue steel with riveted handle. Tip: preheat using a little fat.Season when first used.Care: deglaze, rinse with warm water, dry and oil lightly. Store in a dry place. Seasoning required. Not dishwasher safe.

Product Specifications

    • BRANDDe Buyer
    • MANUFACTURERS PART NUMBER531420
    • DESCRIPTIONCountry Pan
    • WIDTH INCHES8
    • DIAMETER INCHES8"(interior: 5")
    • HEIGHT INCHES2-3/4
    • CAPACITY QUARTS1.8
    • TYPEForce Blue
    • WARRANTY3 Months
    • CAPACITY LITERS1.7
    • STYLEInduction Ready
    • LENGTH INCHES15-5/8
    • THICKNESS2mm
    • MATERIALBlue Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!