Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy EW1020 - 8" Natural Aluminum Fry Pan - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Alegacy EW1020 - 8" Natural Aluminum Fry Pan - Pkg Qty 12

Item #: WBB299834

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.50 each

Sold in packages of 12

Price: $198.00
Product Information
Customer Review
Product Q&A
8" Natural Aluminum Fry Pan

Natural aluminum fry pans made of 3004 material with stamped handles and aircraft alloy rivets.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBEREW1020
    • DESCRIPTIONNatural Aluminum Fry Pans, 8 Top Dia. x 5-3/4 Bottom Dia. Inches

    • DEPTH INCHES1-3/4
    • DIAMETER INCHES8
    • CONSTRUCTIONAluminum
    • GAUGE10
    • PACKAGE QUANTITY1
    • BOTTOM DIAMETER INCHES5-3/4
    • TOP DIAMETER INCHES8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed