Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy AFPQ20 - 8" Optima® Iii No-Stick Aluminum Fry Pan - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Alegacy AFPQ20 - 8" Optima® Iii No-Stick Aluminum Fry Pan - Pkg Qty 6

Item #: WBB299646

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.40 each

Sold in packages of 6

Price: $56.40
Product Information
Customer Review
Product Q&A
8" Optima® III No-Stick Aluminum Fry Pan

Aluminum fry pan made of 3000 material with a Quantum non stick material for ease of cooking.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERAFPQ20
    • DESCRIPTIONOptima III NoN-Stick Aluminum Fry Pan, 8 x 5-1/2 Diameter Inches

    • DEPTH INCHES1-3/4
    • DIAMETER INCHES8
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1
    • BOTTOM DIAMETER INCHES5-1/2
    • TOP DIAMETER INCHES8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed