Take 15% off your entire order!

Offer applied at checkout

Vollrath, Centurion Non-Stick Fry Pan, N3409, 18 Gauge, 1-3/4" Depth

Vollrath, Centurion Non-Stick Fry Pan, N3409, 18 Gauge, 1-3/4" Depth

Item #: WBB1225466

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $134.95

Save $6.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Centurion Non-Stick Fry Pan, N3409, 18 Gauge, 1-3/4" Depth

Features:
  • Rolled edge adds strength and durability
  • 90-day warranty on non-stick coating
  • Ideal for frying, scrambling, sauteing or searing

Product Specifications

  • BRANDVollrath®
  • MANUFACTURERS PART NUMBERN3409
  • DESCRIPTIONCenturion Fry Pans with Non-Stick Finish, 9-1/2 Top Diameter Inches

  • DEPTH INCHES1-3/4
  • GAUGE18
  • PACKAGE QUANTITY1
  • SYMBOLSJacob's Pride For: Induction/Electric/Gas
  • TOP DIAMETER INCHES9-1/2
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vollrath, Centurion Fry Pan, 3409, 18 Gauge, 1-3/4" Depth, Natural Finish

Item #: B1225313

Not Yet Rated

Usually ships in 5 to 8 days

$115.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Centurion Non-Stick Fry Pan, N3409, 18 Gauge, 1-3/4" Depth

Vollrath, Centurion Non-Stick Fry Pan, N3409, 18 Gauge, 1-3/4" Depth

Item #: WBB1225466

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant