Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy SEG35 - Eaglegrip™ Insulating Silicone Grips, 5-7/8 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Alegacy SEG35 - Eaglegrip™ Insulating Silicone Grips, 5-7/8 - Pkg Qty 12

Item #: WBB299854

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.50 each

Sold in packages of 12

Price: $78.00
Product Information
Customer Review
Product Q&A
EagleGrip™ Insulating Silicone Grips - 5-7/8

Insulated grips that are state of the art Eagle Grip puts cooking comfort safety and efficiency in the palm of your hand.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERSEG35
    • DESCRIPTIONEagleGrip Insulating Grips, 5-7/8 Inches

    • DEPTH INCHES5-7/8
    • CONSTRUCTIONSilicon Rubber
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed