discount codeFree shipping over 300

Applied at checkout

Carlisle 60914XRS - Excalibur® Fry Pan 14" - Pkg Qty 3

Carlisle 60914XRS - Excalibur® Fry Pan 14" - Pkg Qty 3

Item #: WBB632587

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$107.95 ea.

Price: $323.85 / Pkg of 3

Quantity

Popular item in this category

Carlisle 60912XRS - Excalibur® Fry Pan 12" - Pkg Qty 6

Usually ships in 3 to 6 days

Not Yet Rated

$455.70

Customers Also Viewed

Excalibur® Fry Pan 14"

Features:

  • Excalibur's revolutionary reinforced non-stick coating is superior to any standard coating
  • Stainless steel reinforced non-stick coating is micro-bonded to the substrate of the pan
  • Creating a multi-layer surface that easily releases food and resists scratching better than traditional non-stick surfaces
  • Excalibur cooks food evenly without the need for added fat or oil
  • Hard 3004 aluminum body stands up to the toughest foodservice environment
  • NSF Listed

Product Specifications

  • BRANDCarlisle
  • DESCRIPTION60914XRS - Excalibur® Fry Pan 14 Inches

  • DEPTH INCHES2-1/2
  • DIAMETER INCHES14
  • CONSTRUCTION3004 Aluminum
  • MANUFACTURER PART NUMBER60914XRS
  • PACKAGE QUANTITY3 Each/Case Pack
  • TRADEMARKExcalibur®
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 60914XRS - Excalibur® Fry Pan 14" - Pkg Qty 3

Carlisle 60914XRS - Excalibur® Fry Pan 14" - Pkg Qty 3

Item #: WBB632587

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top