discount codeFree shipping over 300

Applied at checkout

Carlisle 60908XRS - Excalibur® Fry Pan 8" - Pkg Qty 12

Carlisle 60908XRS - Excalibur® Fry Pan 8" - Pkg Qty 12

Item #: WBB632613

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$44.95 ea.

Price: $539.40 / Pkg of 12

Quantity

Popular item in this category

Carlisle 60907XRS - Excalibur® Fry Pan 7" - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$443.40

Customers Also Viewed

Excalibur® Fry Pan 8"

Features:

  • Excalibur's revolutionary reinforced non-stick coating is superior to any standard coating
  • Stainless steel reinforced non-stick coating is micro-bonded to the substrate of the pan
  • Creates a multi-layer surface that easily releases food and resists scratching better than traditional non-stick surfaces
  • Excalibur cooks food evenly without the need for added fat or oil
  • Hard 3004 aluminum body stands up to the toughest foodservice environment
  • NSF Listed

Product Specifications

  • BRANDCarlisle
  • DESCRIPTION60908XRS - Excalibur® Fry Pan 8 Inches

  • DEPTH INCHES1-57/64
  • DIAMETER INCHES8
  • CONSTRUCTION3004 Aluminum
  • MANUFACTURER PART NUMBER60908XRS
  • PACKAGE QUANTITY12 Each/Case Pack
  • TRADEMARKExcalibur®
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 60908XRS - Excalibur® Fry Pan 8" - Pkg Qty 12

Carlisle 60908XRS - Excalibur® Fry Pan 8" - Pkg Qty 12

Item #: WBB632613

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top