Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy F36 - Fry Pan, French Style, Steel , 14-1/4" Dia. - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Alegacy F36 - Fry Pan, French Style, Steel , 14-1/4" Dia. - Pkg Qty 6

Item #: WBB299739

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$58.95 each

Sold in packages of 6

Price: $353.70
Product Information
Customer Review
Product Q&A
French Style Steel Fry Pan - 14-1/4" Dia.

French style steel fry pans. Constructed of heavy duty stamped steel with welded handles. Used on the stove or in the broiler.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERF36
    • DESCRIPTIONFry Pan
    • DIAMETER INCHES14-5/8
    • CONSTRUCTIONBlue Steel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed