Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 60907RS - Fry Pan, Removable Sleeve, 7", Aluminum

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Carlisle 60907RS - Fry Pan, Removable Sleeve, 7", Aluminum

Item #: WBB1189908

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.25
Product Information
Customer Review
Product Q&A
Carlisle Fry Pan, Removable Sleeve, 7", Aluminum, 60907RS

Features:
  • Gently Sloped Sides Are Ideal For Turning, Flipping, And Removing Foods
  • Aluminum Material Provides Excellent Heat TraNSFer
  • Classic Pan Is Manufactured From Hard 3004 Aluminum To Stand Up To The Toughest Foodservice Environment
  • NSF Listed

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER60907RS
    • DESCRIPTION60907RS - Fry Pan 7 Inches - Aluminum

    • WIDTH INCHES16-1/2
    • DEPTH INCHES1-1/4
    • DIAMETER INCHES7
    • HEIGHT INCHES5-1/2
    • CAPACITY--
    • CONSTRUCTION3004 Aluminum
    • PACKAGE QUANTITY12 Each/Case Pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed