Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Update International Fry Pan W/Molded Handle, 7"Dia., AFP-07H - Pkg Qty 6
See all 102 items in product family

Update International Fry Pan W/Molded Handle, 7"Dia., AFP-07H - Pkg Qty 6

Item #: WBB1230001

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.40 each

Sold in packages of 6

Price: $44.40
Product Information
Customer Review
Product Q&A
Update International Fry Pan W/Molded Handle, 7"Dia., AFP-07H

Our durable natural finish aluminum fry pans now feature molded silicone handles for added convenience and safety. NSF listed.

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERAFP-07H
    • DESCRIPTION7 Inches Natural Finish Aluminum Fry Pans - Molded Handle

    • DEPTH INCHES1-9/16
    • DIAMETER INCHES7
    • DIMENSIONS7"Dia. X 1-9/16"D
    • THICKNESS3-1/2 mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed