discount codeFree shipping over 300

Applied at checkout

Carlisle 60910SERS - PTFE Select® Fry Pan 10" - Pkg Qty 6

Carlisle 60910SERS - PTFE Select® Fry Pan 10" - Pkg Qty 6

Item #: WBB632602

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$50.95 ea.

Price: $305.70 / Pkg of 6

Quantity

Popular item in this category

Carlisle 60908SERS - PTFE Select® Fry Pan 8" - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$467.40

Customers Also Viewed

PTFE Select® Fry Pan 10"

Features:

  • PTFE Select®, Dupont's professional non-stick surface is extremely durable and extra smooth
  • Improved coating features 75% greater longevity and 75% more resistance to abrasion than regular PTFE
  • Hard 3004 aluminum body stands up to the toughest foodservice environment
  • NSF Listed

Product Specifications

  • BRANDCarlisle
  • DESCRIPTION60910SERS - Non-Stick Fry Pan 10 Inches

  • DEPTH INCHES2
  • DIAMETER INCHES10
  • CONSTRUCTION3004 Aluminum
  • MANUFACTURER PART NUMBER60910SERS
  • PACKAGE QUANTITY6 Each/Case Pack
  • TRADEMARKPTFE Select®
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 60910SERS - PTFE Select® Fry Pan 10" - Pkg Qty 6

Carlisle 60910SERS - PTFE Select® Fry Pan 10" - Pkg Qty 6

Item #: WBB632602

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top