Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath, Wear-Ever Ever-Smooth Fry Pan, ES4008, 10 Gauge, 5-3/4" Bottom Diameter - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Vollrath, Wear-Ever Ever-Smooth Fry Pan, ES4008, 10 Gauge, 5-3/4" Bottom Diameter - Pkg Qty 6

Item #: WBB1225321

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$28.95 each

Sold in packages of 6

Price: $173.70
Product Information
Customer Review
Product Q&A
Vollrath, Wear-Ever Ever-Smooth Fry Pan, ES4008, 10 Gauge, 5-3/4" Bottom Diameter

Features:
  • CeramiGuard II is the ultimate nonstick coating for durability and release. Premium nonstick coating provides the longest release life with outstanding wear and abrasion resistance
  • PowerCoat2™ for great durability and resistance. Durable nonstick coating provides great release with great wear and abrasion resistance
  • Exclusive Cool Handle included

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBERES4008
    • DESCRIPTIONWear-Ever Ever-Smooth Fry Pans with PowerCoat2 Non-Stick, 8 Top Dia. x 5-3/4 Bot
    • DIAMETER INCHES5.75
    • GAUGE10
    • PACKAGE QUANTITY6
    • BOTTOM DIAMETER INCHES5-3/4
    • CERTIFICATIONSNSF
    • SYMBOLSMade in USA
    • TOP DIAMETER INCHES8
    • FINISHPowerCoat2™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed