Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath, Centurion Domed Cover, 3717C, 17-3/4" Diameter, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Vollrath, Centurion Domed Cover, 3717C, 17-3/4" Diameter, Stainless Steel

Item #: WBB1225584

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 100.95
Product Information
Customer Review
Product Q&A
Vollrath, Centurion Domed Cover, 3717C, 17-3/4" Diameter, Stainless Steel

Features:
  • Spot-welded handles for strength and durability
  • Domed cover allows moisture to condense and fall back onto food

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER3717C
    • DESCRIPTIONCenturion Domed Cover
    • DIAMETER INCHES17.75
    • CASE LOT1
    • CERTIFICATIONSNSF
    • SYMBOLSJacob's Pride For: Induction/Electric/Gas

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed