discount codeFree shipping over 300

Applied at checkout

Carlisle 61220C - Cover For 61224, Aluminum - Pkg Qty 6

Carlisle 61220C - Cover For 61224, Aluminum - Pkg Qty 6

Item #: WBB632615

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.25 ea.

Price: $115.50 / Pkg of 6

Quantity

Popular item in this category

Carlisle 61210C - Cover For 61216 12" Diameter x 2" H, Aluminum - Pkg Qty 6

Usually ships in 3 to 6 days

Not Yet Rated

$88.50

Customers Also Viewed

Cover for 61224 - Aluminum

Features:

  • Carlisle's unique reinforced design resists dents and holds its shape better than old-fashioned lids
  • Extra heavy-duty covers are fabricated from hard 3004 aluminum to stand up to the toughest foodservice environment
  • Open looped handles are securely riveted
  • NSF Listed

Product Specifications

  • BRANDCarlisle
  • DESCRIPTIONCover
  • DIAMETER INCHES12.75
  • CONSTRUCTION3003 Aluminum
  • NSFN
  • MANUFACTURER PART NUMBER61220C
  • PACKAGE QUANTITY6
  • COLORAluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 61220C - Cover For 61224, Aluminum - Pkg Qty 6

Carlisle 61220C - Cover For 61224, Aluminum - Pkg Qty 6

Item #: WBB632615

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top