discount codeFree shipping over 300

Applied at checkout

Carlisle 61704C - Lid For Tapered Sauce Pan, 10 Qt., 11-3/4", Aluminum - Pkg Qty 6

Carlisle 61704C - Lid For Tapered Sauce Pan, 10 Qt., 11-3/4", Aluminum - Pkg Qty 6

Item #: WBB632408

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.75 ea.

Price: $82.50 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

Lid for Tapered Sauce Pan, 10 Qt., 11.75" - Aluminum

Features:

  • Hard 3004 aluminum body stands up to the toughest foodservice environment
  • Open looped handles are securely riveted
  • Domed covers fit snugly on the pans creating a self-basting effect by allowing moisture to condense and return to the pan
  • Strong welds insure long life
  • NSF Listed

Product Specifications

  • BRANDCarlisle
  • DESCRIPTIONLid
  • DIAMETER INCHES9
  • CONSTRUCTION3004 Aluminum
  • NSFN
  • MANUFACTURER PART NUMBER61704C
  • PACKAGE QUANTITY6
  • COLORAluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 61704C - Lid For Tapered Sauce Pan, 10 Qt., 11-3/4", Aluminum - Pkg Qty 6

Carlisle 61704C - Lid For Tapered Sauce Pan, 10 Qt., 11-3/4", Aluminum - Pkg Qty 6

Item #: WBB632408

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top