discount codeFree shipping over 300

Applied at checkout

Carlisle 61708C - Standard Sauce Pan 2.5 Qt., Aluminum - Pkg Qty 6

Carlisle 61708C - Standard Sauce Pan 2.5 Qt., Aluminum - Pkg Qty 6

Item #: WBB632467

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.25 ea.

Price: $103.50 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

Standard Sauce Pan 2.5 Qt. - Aluminum

Features:

  • Wide diameters provide more surface area for stirring and working with food. Use for reducing sauces, or cooking soups and gravies
  • Sauce pots have sturdy riveted side loop handles for a secure grip
  • 3003 aluminum body stands up to the toughest foodservice environment
  • NSF Listed

Product Specifications

  • BRANDCarlisle
  • DESCRIPTIONSauce Pan
  • DIAMETER INCHES11.25
  • CONSTRUCTION3003 Aluminum
  • NSFN
  • MANUFACTURER PART NUMBER61708C
  • PACKAGE QUANTITY6
  • COLORAluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 61708C - Standard Sauce Pan 2.5 Qt., Aluminum - Pkg Qty 6

Carlisle 61708C - Standard Sauce Pan 2.5 Qt., Aluminum - Pkg Qty 6

Item #: WBB632467

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top