discount codeFree shipping over 300

Applied at checkout

Carlisle 601923 - 19 Qt. Bake Pan With Drop Handles 18" x 26" x 3-1/2", Aluminum - Pkg Qty 4

Carlisle 601923 - 19 Qt. Bake Pan With Drop Handles 18" x 26" x 3-1/2", Aluminum - Pkg Qty 4

Item #: WBB632312

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$74.95 ea.

Price: $299.80 / Pkg of 4

Quantity

Popular item in this category

Customers Also Viewed

19 Qt. Bake Pan With Drop Handles 18" x 26" x 3.5" - Aluminum

Features:

  • 17 gauge aluminum

Product Specifications

  • BRANDCarlisle
  • DESCRIPTIONBake Pan
  • WIDTH INCHES18
  • DEPTH INCHES3-1/2
  • HEIGHT INCHES--
  • CONSTRUCTION3003 Aluminum
  • MANUFACTURER PART NUMBER601923
  • PACKAGE QUANTITY4
  • LENGTH INCHES26
  • COLORAluminum
  • CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 601923 - 19 Qt. Bake Pan With Drop Handles 18" x 26" x 3-1/2", Aluminum - Pkg Qty 4

Carlisle 601923 - 19 Qt. Bake Pan With Drop Handles 18" x 26" x 3-1/2", Aluminum - Pkg Qty 4

Item #: WBB632312

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top