discount codeFree shipping over 300

Applied at checkout

Carlisle 60344 - Roast Pan, 26 Quart, 24" x 18" x 4-1/2", (Use As Cover) For #60345, Aluminum - Pkg Qty 2

Carlisle 60344 - Roast Pan, 26 Quart, 24" x 18" x 4-1/2", (Use As Cover) For #60345, Aluminum - Pkg Qty 2

Item #: WBB632117

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$121.95 ea.

Price: $243.90 / Pkg of 2

Quantity

Popular item in this category

Customers Also Viewed

26 Qt.. Roast Pan, 24 X18 X 4.5" - Aluminum, Use As Cover

Features:

  • 16 gauge aluminum
  • Full size pans fit standard bakers racks
  • Covers and bases can also be Used individually as open roasters
  • Heavy weight roasters are made of hard 3003 aluminum alloy for superior heat transfer
  • Heavy-duty welded handles
  • NSF Listed

Product Specifications

  • BRANDCarlisle
  • DESCRIPTIONRoast Pan
  • WIDTH INCHES24
  • DEPTH INCHES4-1/2
  • HEIGHT INCHES--
  • CONSTRUCTIONAluminum
  • MANUFACTURER PART NUMBER60344
  • PACKAGE QUANTITY2
  • LENGTH INCHES18
  • COLORAluminum
  • CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 60344 - Roast Pan, 26 Quart, 24" x 18" x 4-1/2", (Use As Cover) For #60345, Aluminum - Pkg Qty 2

Carlisle 60344 - Roast Pan, 26 Quart, 24" x 18" x 4-1/2", (Use As Cover) For #60345, Aluminum - Pkg Qty 2

Item #: WBB632117

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top