discount codeFree shipping over 300

Applied at checkout

Carlisle 601922 - Bake Pan Without Drop Handles 18" x 26" x 2-1/4", Aluminum - Pkg Qty 6

Carlisle 601922 - Bake Pan Without Drop Handles 18" x 26" x 2-1/4", Aluminum - Pkg Qty 6

Item #: WBB632254

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$58.95 ea.

Price: $353.70 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

Bake Pan Without Drop Handles 18" X 26" X 2.25" - Aluminum

Features:

  • 17 gauge aluminum

Product Specifications

  • BRANDCarlisle
  • DESCRIPTIONBake Pan
  • WIDTH INCHES18
  • DEPTH INCHES2-1/4
  • HEIGHT INCHES--
  • CONSTRUCTION3003 Aluminum
  • MANUFACTURER PART NUMBER601922
  • PACKAGE QUANTITY6
  • LENGTH INCHES26
  • COLORAluminum
  • CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 601922 - Bake Pan Without Drop Handles 18" x 26" x 2-1/4", Aluminum - Pkg Qty 6

Carlisle 601922 - Bake Pan Without Drop Handles 18" x 26" x 2-1/4", Aluminum - Pkg Qty 6

Item #: WBB632254

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top