Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Update International Strapped Roast Pan, 18"L x 24"W, 4/Cs, ARP-1824 - Pkg Qty 4
See all 47 items in product family

Update International Strapped Roast Pan, 18"L x 24"W, 4/Cs, ARP-1824 - Pkg Qty 4

Item #: WBB1230140

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$94.95 each

Sold in packages of 4

Price: $379.80
Product Information
Customer Review
Product Q&A
Update International Strapped Roast Pan, 18"L x 24"W, 4/Cs, ARP-1824

Heavy-duty strapped aluminum roast pan.

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERARP-1824
    • DESCRIPTIONRoast Pan
    • WIDTH INCHES24
    • DEPTH INCHES4-1/2
    • PACKAGE QUANTITY4/Cs
    • DIMENSIONS18"L X 24"W X 4 1/2"H (2 13/16 mm Thick)
    • LENGTH INCHES18
    • THICKNESS2-3/5 Mm / 10 Ga.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed