Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy EWA1 - 1-1/2 Qt. Aluminum Sauce Pan - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Alegacy EWA1 - 1-1/2 Qt. Aluminum Sauce Pan - Pkg Qty 12

Item #: WBB299871

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.75 each

Sold in packages of 12

Price: $237.00
Product Information
Customer Review
Product Q&A
1-1/2 Qt. Aluminum Sauce Pan

Well balanced sauce pans with stamped handles made of. 080 material and. 100 in eight nesting sizes.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBEREWA1
    • DESCRIPTIONEWA1 - Professional 1-1/2 Qt. Aluminum Sauce Pan

    • DEPTH INCHES4
    • DIAMETER INCHES6-1/4
    • CAPACITY QUARTS1-1/2
    • CONSTRUCTIONAluminum
    • GAUGE12
    • PACKAGE QUANTITY1
    • COVER TO FITEWC1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed