Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy SSSP3 - 18/8 Stainless Steel Sauce Pan w/ Cover 3.5 Qt.

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Alegacy SSSP3 - 18/8 Stainless Steel Sauce Pan w/ Cover 3.5 Qt.

Item #: WBB299754

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 47.95
Product Information
Customer Review
Product Q&A
18/8 Stainless Steel Sauce Pan w/ Cover 3.5 Qt.

Made of 18/8 stainless steel and satin polished for easy cleanup and long lasting durability. Ideal for cooking and storage of highly acidic items. Aluminum bottom makes for improved heat distribution. Capacity is 3-1/2 quarts. Diameter is 7-7/8". Package quantity is 1.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERSSSP3
    • DESCRIPTIONStainless Steel Sauce Pan w/ Cover
    • DEPTH INCHES4-7/8
    • DIAMETER INCHES7-7/8
    • CAPACITY QUARTS3-1/2
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • TOP DIAMETER INCHES7-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed