Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy EWA7 - 7 Qt. Aluminum Sauce Pan - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Alegacy EWA7 - 7 Qt. Aluminum Sauce Pan - Pkg Qty 6

Item #: WBB299876

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$34.95 each

Sold in packages of 6

Price: $209.70
Product Information
Customer Review
Product Q&A
7 Qt. Aluminum Sauce Pan

Well balanced sauce pans with stamped handles made of. 080 material and. 100 in eight nesting sizes.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBEREWA7
    • DESCRIPTIONEWA7 - Professional 7 Qt. Aluminum Sauce Pan

    • DEPTH INCHES5-1/2
    • DIAMETER INCHES10-1/2
    • CAPACITY QUARTS7
    • CONSTRUCTIONAluminum
    • GAUGE12
    • PACKAGE QUANTITY1
    • COVER TO FITEWC7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed