Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy APS2 - Optima® Iii 2-3/4 Qt. Sauce Pan - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Alegacy APS2 - Optima® Iii 2-3/4 Qt. Sauce Pan - Pkg Qty 12

Item #: WBB299999

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.50 each

Sold in packages of 12

Price: $138.00
Product Information
Customer Review
Product Q&A
Optima® III 2-3/4 Qt. Sauce Pan

Aluminum sauce pans made of 1100-soft alloy NSF listed, aluminum riveted handles, economy alternative to US made Eagleware®.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERAPS2
    • DESCRIPTIONAPS2 - OPTIMA III ALUMINUM 2-3/4 Qt. Sauce Pan

    • DEPTH INCHES4
    • DIAMETER INCHES7-5/8
    • CAPACITY QUARTS2-3/4
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1
    • COVER TO FITAPSC2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed