Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco SSTC-2 Cover for SSSP-2 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Winco SSTC-2 Cover for SSSP-2 - Pkg Qty 6

Item #: WBB1359454

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $60.42 Save up to 47%
$5.30 each

Sold in packages of 6

Price: $31.80
Product Information
Customer Review
Product Q&A
Winco SSTC-2 Cover for SSSP-2

Cover For SSSP-2.



Product Specifications

    • BRANDWINCO
    • MANUFACTURERS PART NUMBERSSTC-2
    • DEPTH INCHES1-3/10
    • DIAMETER INCHES6-10
    • CAPACITY QUARTS1-8
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed