discount codeFree shipping over 300

Applied at checkout

Carlisle 61702 - Tapered Sauce Pan W/Removable Dura-Kool™ Sleeves 4.5 Qt., Aluminum - Pkg Qty 6

Carlisle 61702 - Tapered Sauce Pan W/Removable Dura-Kool™ Sleeves 4.5 Qt., Aluminum - Pkg Qty 6

Item #: WBB632017

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.95 ea.

Price: $185.70 / Pkg of 6

Quantity

Popular item in this category

Alegacy 21SSSP6 - 21CT Stainless Steel Sauce Pan w/ Cover 6 Qt.

Usually ships in 5 to 8 days

Not Yet Rated

$36.95

Customers Also Viewed

Tapered Sauce Pan w/Removable Dura-Kool™ Sleeves 4.5 Qt. - Aluminum

Features:

  • Wide base diameters provide more surface area for stirring and working with food
  • Use for reducing sauces, or cooking soups and gravies
  • Come with removable Dura-Kool™ sleeves
  • Sauce pots have sturdy riveted side loop handles for a secure grip
  • Heavy-duty 3003 aluminum construction and extra thick base for superior thermal conductivity
  • Reinforced beadless rim resists dents and is easy to clean
  • NSF Listed

Product Specifications

  • BRANDCarlisle
  • DESCRIPTIONTapered Sauce Pan
  • DEPTH INCHES4
  • DIAMETER INCHES7.75
  • CAPACITY QUARTS2.5 Qt.
  • CONSTRUCTION3003 Aluminum
  • MANUFACTURER PART NUMBER61702
  • PACKAGE QUANTITY6
  • COLORAluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 61702 - Tapered Sauce Pan W/Removable Dura-Kool™ Sleeves 4.5 Qt., Aluminum - Pkg Qty 6

Carlisle 61702 - Tapered Sauce Pan W/Removable Dura-Kool™ Sleeves 4.5 Qt., Aluminum - Pkg Qty 6

Item #: WBB632017

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top