Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy EW25010 - 10 Qt. Sauce Pot / The-Point-Two-Five-Line™

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Alegacy EW25010 - 10 Qt. Sauce Pot / The-Point-Two-Five-Line™

Item #: WBB299989

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 111.95
Product Information
Customer Review
Product Q&A
10 Qt. Sauce Pot, The-Point-Two-Five-Line™

Dent resistant aluminum up to 1/4" wide these heavy duty pots have the strength and durability. Aircraft alloy rivets attach handles.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBEREW25010
    • DESCRIPTION10 Qt. Sauce Pot

    • DIAMETER INCHES12
    • CAPACITY QUARTS10
    • CONSTRUCTIONAluminum
    • GAUGE2
    • PACKAGE QUANTITY1
    • COVER TO FITEWC20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed