Alegacy EW2506 - 6 Qt. Sauce Pot / The-Point-Two-Five-Line™

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Alegacy EW2506 - 6 Qt. Sauce Pot / The-Point-Two-Five-Line™

Item #: WBB299916

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 88.95
Product Information
Customer Review
Product Q&A
6 Qt. Sauce Pot, The-Point-Two-Five-Line™

Dent resistant aluminum up to 1/4" wide these heavy duty pots have the strength and durability. Aircraft alloy rivets attach handles.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBEREW2506
    • DESCRIPTION6 Qt. Sauce Pot / The-Point-Two-Five-Line™

    • DIAMETER INCHES10
    • CAPACITY QUARTS6
    • CONSTRUCTIONAluminum
    • GAUGE2
    • PACKAGE QUANTITY1
    • COVER TO FITEWC10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed