Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy EW0812WC - 8-1/2 Qt. Sauce Pot with Cover

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Alegacy EW0812WC - 8-1/2 Qt. Sauce Pot with Cover

Item #: WBB299805

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Customer Review
Product Q&A
8-1/2 Qt. Sauce Pot with Cover

Commercial Aluminum Cookware made of 3004 alloy, even wall thickness for even heat distribution.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBEREW0812WC
    • DESCRIPTION8-1/2 Qt. Sauce Pot with Cover

    • DIAMETER INCHES10
    • CAPACITY QUARTS8-1/2
    • CONSTRUCTIONAluminum
    • GAUGE8
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed