Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Homichef HOM472014 - Sauce Pot, Stainless Steel With Aluminum Core, 8" Dia.

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Homichef HOM472014 - Sauce Pot, Stainless Steel With Aluminum Core, 8" Dia.

Item #: WBB2004541

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.25
Product Information
Customer Review
Product Q&A
Homichef HOM472014 - Sauce Pot, Stainless Steel With Aluminum Core, 8" Diameter

18/10 Stainless steel with semi mat and semi mirror finish. Side: 18/10 heavy duty stainless steel construction. Bottom: Triple-ply construction (stainless steel interior, pure aluminum core for even heat distribution, stainless steel exterior). Cool touch hollow handles (for safety and durability). Induction ready, high heat capabilities and dishwasher safe. Lid sold separately. Limited lifetime warranty. Bottom Triple-ply construction: 0.8 mm (interior), 4.0 mm (core), 0.8 mm (exterior).

Product Specifications

    • BRANDHomichef
    • MANUFACTURERS PART NUMBERHOM472014
    • DESCRIPTIONSauce Pot
    • DIAMETER INCHES8
    • HEIGHT INCHES5-1/2
    • CAPACITY QUARTS4-3/16
    • WARRANTY3 Months
    • CAPACITY LITERS4
    • SUITABLE FOR ALL HEAT SOURCESYes
    • MATERIALStainless Steel, Aluminum
    • APPROVALS OR CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed