Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy ASP40 - Optima® III 40 Qt. Sauce Pot

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Alegacy ASP40 - Optima® III 40 Qt. Sauce Pot

Item #: WBB299657

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
Optima® III 40 Qt. Sauce Pot

Aluminum sauce pot made of 1100-soft alloy NSF listed , aluminum riveted handles, economy alternative to us made Eagleware®.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERASP40
    • DESCRIPTIONOPTIMA III ALUMINUM SAUCE POTS

    • DEPTH INCHES11-7/8
    • DIAMETER INCHES18
    • CAPACITY QUARTS40
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1
    • COVER TO FITASPC40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed