Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy SSSTP7 - 18/8 Stainless Steel Sauté Pan 7 Qt.

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Alegacy SSSTP7 - 18/8 Stainless Steel Sauté Pan 7 Qt.

Item #: WBB299674

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 102.95
Product Information
Customer Review
Product Q&A
18/8 Stainless Steel Sauté Pan 7 Qt.

Stainless steel sauté pans used for sautéing and browning and preparation of sautéed foods.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERSSSTP7
    • DESCRIPTIONStainless Steel Sauté Pan
    • DEPTH INCHES2-3/4
    • DIAMETER INCHES14-1/4
    • CAPACITY QUARTS7
    • CONSTRUCTION18/8 Stainless Steel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed