Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy EWP257 - 7 Qt. Sauté Pan / The-Point-Two-Five-Line™

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Alegacy EWP257 - 7 Qt. Sauté Pan / The-Point-Two-Five-Line™

Item #: WBB300006

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 156.95
Product Information
Customer Review
Product Q&A
7 Qt. Sauté Pan, The-Point-Two-Five-Line™

Dent resistant aluminum up to 1/4" wide these heavy duty pots have the strength and durability. Aircraft alloy rivets attach handles.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBEREWP257
    • DESCRIPTIONEWP257 - Sauté Pans 7 qt.

    • WIDTH INCHES3
    • DEPTH INCHES2-7/8
    • DIAMETER INCHES14
    • CAPACITY QUARTS7
    • CONSTRUCTIONAluminum
    • GAUGE2
    • PACKAGE QUANTITY1
    • COVER TO FITEWC40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!