Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WD-40 ® Specialist ® Industrial Strength Degreaser -15 oz. Aerosol Can - 300280 - Pkg Qty 6
See all 41 items in product family

WD-40 ® Specialist ® Industrial Strength Degreaser -15 oz. Aerosol Can - 300280 - Pkg Qty 6

Item #: WB319380

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.10 each

Sold in packages of 6

Price: $36.60
Product Information
Customer Review
Product Q&A
WD-40 ® Specialist ® Industrial Strength Degreaser - 15 oz. Aerosol Can- 300280 - 6 Cans/Case

WD-40® Specialist® Industrial-Strength Fast-Acting Formula is a powerful solvent-based degreaser that quickly cleans machinery, engines and equipment to look like new and run smooth. Contains WD-40® PowerSolve Technology™, a proprietary solvent that quickly breaks down grease yet unlike other harsh degreaser solvents is safe on most surfaces including metals, plastics, rubber, glass, aluminum and more (if unsure test on a small area first). Ideal for use on automotive and truck engines, tire rims, tractors, forklifts, gears and chains, industrial machinery, power equipment and other metal tools. Safe on skin.

Documents
SDS

Documents are in PDF format

Product Specifications

    • COLORClear Liquid
    • BRANDWD-40
    • DESCRIPTIONIndustrial Strength Degreaser
    • MANUFACTURERS PART NUMBER300280
    • PACKAGE QUANTITY6
    • SIZE15 oz.
    • SIZE TYPEAerosol
    • TYPEDegreaser
    • FLASH POINT202° F
    • NLGI GRADEN/A
    • TEMP. RANGENot Established
    • COVERAGE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!