Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1702-13 Mission Wire Merchandiser 13-1/2"W x 15"D x 16-1/2"H Black

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Cal-Mil 1702-13 Mission Wire Merchandiser 13-1/2"W x 15"D x 16-1/2"H Black

Item #: WBB1523520

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 131.95
Product Information
Customer Review
Product Q&A
This item is perfect for any buffet, party, or catering event. It features a wire frame that holds two baskets to help you organize fruit, packages of chips, cookies, and cereal, without taking up too much counter space. It's beautiful wire frame will complement any food setting and is sure to impress your guests and customers. Product Features: Eco Friendly, BPA Free, Dimensions: 13-1/2W x 15D x 16-1/2H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1702-13
    • DESCRIPTIONMission Wire Merchandiser
    • WIDTH INCHES13-1/2
    • DEPTH INCHES15
    • HEIGHT INCHES16-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONWire

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!