Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 639 Wire Cereal Merchandiser 15"W x 13-1/4"D x 20"H

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Cal-Mil 639 Wire Cereal Merchandiser 15"W x 13-1/4"D x 20"H

Item #: WBB1523368

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 134.95
Product Information
Customer Review
Product Q&A
This wire merchandiser is a great addition to any counter top at a restaurant, hotel, or buffet. Showcase a variety of your mini cereals and serve them to your guests in a modern and stylish way! You cannot go wrong with this merchandiser that is both useful and modern.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER639
    • DESCRIPTIONCereal Merchandiser
    • WIDTH INCHES15
    • DEPTH INCHES13-1/4
    • HEIGHT INCHES20
    • COLOR FINISHBlack
    • CONSTRUCTIONWire

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!