Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eurodib/ Cofrimell - Cereal and Nut Dispenser With Tray - 2 Gallon

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Eurodib/ Cofrimell - Cereal and Nut Dispenser With Tray - 2 Gallon

Item #: WBB283963

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 524.00
Product Information
Customer Review
Product Q&A
Eurodib/ Cofrimell - Cereal and Nut Dispenser With Tray - 2 Gallon

Easily dispense cereal or nuts in bowls for patrons and customers. Made using a stainless steel base with clear polycarbonate cylinders for easy viewing of contents. Includes adjustable height control to accommodate various sizes of bowls; allows a 2-1/4" varience. Hand screw twist knobs allow easy dispensing while removable cylinder lids allow easy refilling. Accessories are made of brass accessories.

Product Specifications

    • BRANDEurodib
    • MANUFACTURERS PART NUMBERSUNRISE 2 WITH TRAY
    • WIDTH INCHES15-3/8
    • DEPTH INCHES9
    • HEIGHT INCHES21-1/4
    • CONSTRUCTIONStainless Steel/Plastic
    • CAPACITY GALLONS2
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!