Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beverage Cabinet, (1) Cup Dispenser

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Beverage Cabinet, (1) Cup Dispenser

Item #: WBB506999

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 210.95
Product Information
Customer Review
Product Q&A
Beverage Cabinet, (1) Cup Dispenser

Sentry⁜ Dimension⁜ Beverage Cabinet, 7-3/4"H x 7-3/4"W x 23-3/4"D, contains (1) cup dispenser (5450C), black trim rings

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURER PART NUMBERC2951BK
    • DESCRIPTIONSentry® Beverage Dispenser Cabinets

    • TYPEBeverage Dispenser Cabinets
    • STYLECounter Top
    • COLORBlack
    • CONSTRUCTIONBlack
    • CAPACITY1 Cup dispenser
    • SIZE7.75" x 7.75" x 23.75"
    • PACKAGE QUANTITY1
    • CUP/LID SIZE4-24 oz.
    • PURPOSECup Dispenser
    • TUBE LENGTH "18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!